Motion
10/5V3000
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 10 Strand, 300 in Nominal Outside Length, Smooth
MI ITEM #05782946
MFR #10/5V3000
Price$4,885.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 10 Strand, 300 in Nominal Outside Length, Smooth
MI ITEM #05782946
MFR #10/5V3000

Mfr description
10/5V3000 OPTIBELT KB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,885.09/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    300 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)