Motion
10/8V3000
Narrow KB Banded V-Belt - 8V, 1 in Top Width, 10 Strand, 300 in Nominal Outside Length, Smooth
MI ITEM #05783030
MFR #10/8V3000
List Price$9,053.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 8V, 1 in Top Width, 10 Strand, 300 in Nominal Outside Length, Smooth
MI ITEM #05783030
MFR #10/8V3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,053.59/each for your price

Overview

Mfr description
10/8V3000 OPTIBELT KB

Specifications

  • Section
    8V
  • Number Of Strands
    10
  • Nominal Outside Length
    300 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text