Motion
10/SPB2650
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 10 Strand, 2650 mm Nominal Outside Length, Smooth
MI ITEM #05783258
MFR #10/SPB2650
Price$2,155.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 10 Strand, 2650 mm Nominal Outside Length, Smooth
MI ITEM #05783258
MFR #10/SPB2650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,155.34/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2650 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
10/SPB2650 OPTIBELT KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought