Motion
12/SPC9500
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 12 Strand, 9500 mm Nominal Outside Length, Smooth
MI ITEM #05783783
MFR #12/SPC9500
List Price$12,759.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 12 Strand, 9500 mm Nominal Outside Length, Smooth
MI ITEM #05783783
MFR #12/SPC9500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,759.94/each for your price

Overview

Mfr description
12/SPC9500 OPTIBELT KB

Specifications

  • Top Width Per Strand
    22 mm
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Nominal Outside Length
    9500 mm
  • Number Of Strands
    12
  • Belt Height
    18 mm
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text