Motion
6/5VX900
Narrow KB Banded V-Belt - 5VX, 5/8 in Top Width, 6 Strand, 90 in Nominal Outside Length, Cogged
MI ITEM #05783954
MFR #6/5VX900
Your Price$793.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5VX, 5/8 in Top Width, 6 Strand, 90 in Nominal Outside Length, Cogged
MI ITEM #05783954
MFR #6/5VX900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$793.84/each(List $912.92)

Overview

Mfr description
6/5VX900 OPTIBELT SUPER KBX-POWER

Specifications

  • Section
    5VX
  • Number Of Strands
    6
  • Nominal Outside Length
    90 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought