Motion
6/SPBBP2360
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 6 Strand, 2360 mm Nominal Outside Length, Smooth
MI ITEM #05784182
MFR #6/SPBBP2360
Price$1,778.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 6 Strand, 2360 mm Nominal Outside Length, Smooth
MI ITEM #05784182
MFR #6/SPBBP2360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,778.56/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2360 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
6/SPBBP2360 OPTIBELT KB BLUE POWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought