Motion
6/SPC12500
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 6 Strand, 12500 mm Nominal Outside Length, Smooth
MI ITEM #05784233
MFR #6/SPC12500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 6 Strand, 12500 mm Nominal Outside Length, Smooth
MI ITEM #05784233
MFR #6/SPC12500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    12500 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Overview

Mfr description
6/SPC12500 OPTIBELT KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought