Motion
8/5V3350
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 8 Strand, 335 in Nominal Outside Length, Smooth
MI ITEM #05784380
MFR #8/5V3350
Your Price$3,673.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 8 Strand, 335 in Nominal Outside Length, Smooth
MI ITEM #05784380
MFR #8/5V3350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,673.35/each(List $4,224.35)

Overview

Mfr description
8/5V3350 OPTIBELT KB

Specifications

  • Section
    5V
  • Number Of Strands
    8
  • Nominal Outside Length
    335 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text