Motion
76-400-10

RONCO SAFETY
76-400-10

Flexsor ™ General Purpose Work Gloves - X-Large Size, Nitrle Coated Nylon Material
Mi Item #05784541
MFR #76-400-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
76-400-10

Flexsor ™ General Purpose Work Gloves - X-Large Size, Nitrle Coated Nylon Material
Mi Item #05784541
MFR #76-400-10

Mfr description
76-400-10 X-LARGE FLEXSOR GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    Assembly:Shipping:Equipment & Machine Handling
  • Coating Material
    Nitrile
  • Color
    Black, Grey
  • Lining Material
    Nylon
  • Material
    Nitrle Coated Nylon
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    00628670506020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)