Motion
8/SPBRP2500
Metric KB Red Power 3 Banded V-Belt - SPB, 16 mm Top Width, 8 Strand, 2500 mm Nominal Outside Length, Smooth
MI ITEM #05784723
MFR #8/SPBRP2500
Price$2,849.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Red Power 3 Banded V-Belt - SPB, 16 mm Top Width, 8 Strand, 2500 mm Nominal Outside Length, Smooth
MI ITEM #05784723
MFR #8/SPBRP2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,849.72/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2500 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    8
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
8/SPBRP2500 OPTIBELT KB RED POWER 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought