Motion
8/SPCBP6700
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 8 Strand, 6700 mm Nominal Outside Length, Smooth
MI ITEM #05784800
MFR #8/SPCBP6700
List Price$9,061.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 8 Strand, 6700 mm Nominal Outside Length, Smooth
MI ITEM #05784800
MFR #8/SPCBP6700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,061.54/each for your price

Overview

Mfr description
8/SPCBP6700 OPTIBELT KB BLUE POWER

Specifications

  • Section
    SPC
  • Number Of Strands
    8
  • Nominal Outside Length
    6700 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    22 mm
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    18 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought