Motion
01221027
51 Leaf, 4 to 84 TPI Range, Steel Screw Pitch Gage 60° Thread Angle
MI ITEM #05784917
MFR #01221027
List Price$93.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
51 Leaf, 4 to 84 TPI Range, Steel Screw Pitch Gage 60° Thread Angle
MI ITEM #05784917
MFR #01221027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.39/each for your price

Overview

Mfr description
14-034-3 4-84 TPI 51 LEAF

Specifications

  • Material
    Steel
  • Number of Leaves
    51
  • Thread Angle
    60.00°
  • Threads Per Inch
    4, 4-1/2, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 11-1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42, 44, 46, 48, 50, 52, 54, 56, 58, 60, 62, 64, 66, 68, 70, 72, 74, 76, 78, 80, 82, 84
  • Threads Per Inch Range
    4 - 84

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought