Motion
CF200-9CS
2 ID CS Crimp Style Ferrule 2.813 ID, 2-45/64
Mi Item #05785035
MFR #CF200-9CS
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID CS Crimp Style Ferrule 2.813 ID, 2-45/64
Mi Item #05785035
MFR #CF200-9CS

Mfr description
CF200-9CS CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.47 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)