Overview
Mfr description
19-D355/S G-TEK 3GX SALT/PEPPER DYNEEMA
- Seamless construction offers increased comfort and breathability
- Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Ansi Isea Cut Resistance LevelA3
- CoatingNitrile
- ColorSalt & Pepper
- Knit Gauge13
- Length30 cm
- DescriptionUsed for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
- UPC_NO616314167874
- Manufacturer Upc Number616314167874
- Description KeywordCut Resistant Gloves
- EN3884443
- SizeS
- Construction DescriptionCoated Seamless Knit
- Grip TypeFoam
- Liner MaterialDyneema Diamond Technology
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data