Motion
EN60X16

LIFT-ALL
EN60X16

GREEN ENDLESS 16' TUFLEX POLY ROUNDSLING
Mi Item #05785220
MFR #EN60X16
Price$93.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60X16

GREEN ENDLESS 16' TUFLEX POLY ROUNDSLING
Mi Item #05785220
MFR #EN60X16

Mfr description
EN60X16 ROUNDSLING TUFLEX GREEN 16FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.72/each

Specifications

Dimensions

  • Sling Length
    16 ft
  • Weight
    4.8 lbs

Details

  • Basket Capacity 90
    10600 lbs
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163655
  • Material
    POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886163655
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)