Motion
28718 RUBBER SLOTTED EXPANDER WHEELS 287

3M
28718 RUBBER SLOTTED EXPANDER WHEELS 287

3M™ Rubber Slotted Expander Wheel 28718, 5 in x 3-1/2 in 1 in Arbor Hole, 1 per case
Mi Item #05785455
MFR #28718 RUBBER SLOTTED EXPANDER WHEELS 287
Price$366.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28718 RUBBER SLOTTED EXPANDER WHEELS 287

3M™ Rubber Slotted Expander Wheel 28718, 5 in x 3-1/2 in 1 in Arbor Hole, 1 per case
Mi Item #05785455
MFR #28718 RUBBER SLOTTED EXPANDER WHEELS 287

Mfr description
28718 RUBBER SLOTTED EXPANDER WHEELS 287
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ Wheel Adapter Kit to mount on 3M™ Inline Sander or 3M™ Match & Finish Tool
  • Soft 25-durometer rubber helps to create a fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.13/each

Specifications

Dimensions

  • Diameter
    5 in
  • Overall Diameter
    5 in
  • Overall Height
    4.6 in
  • Overall Length
    6.3 in
  • Overall Width
    6.3 in
  • Weight
    2.7 lb
  • Width/Diameter
    3-1/2 in

Details

  • Color
    Black
  • Manufacturer Stock Number
    60440240434
  • Manufacturer Upc Number
    00051141287188
  • Material
    Rubber
  • Max Rpm
    3500 rpm
  • UPC_NO
    00051141287188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)