Motion
66261098290

NORTON ABRASIVES
66261098290

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, P40 Grit
Mi Item #05785468
MFR #66261098290
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261098290

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, P40 Grit
Mi Item #05785468
MFR #66261098290

Mfr description
66261098290 4-1/2 X 5/8-11 NORTON BLAZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Grade
    Coarse
  • Grit Number
    P40
  • Manufacturer Package Quantity
    10
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Blaze
  • Substrate
    Fiberglass
  • UPC_NO
    66261098290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)