Motion
NAG4920UU
Yoke Roller Bearing - 100 mm Bore
Mi Item #05785484
MFR #NAG4920UU
Price$1,366.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 100 mm Bore
Mi Item #05785484
MFR #NAG4920UU

Mfr description
NAG4920UU IKO BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.31/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    140 mm
  • Overall Width
    40 mm
  • Weight
    4.08 lb

Details

  • Dynamic Load Capacity
    152000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4920UU
  • Max Rpm
    1200 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    292000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)