Motion
80145385EW14

LENOX TOOL COMPANY
80145385EW14

Band Saw Blade - Bi-Metal Material, 44-7/8 in Length, 1/2 in Width, 0.25 in Thick, 14 TPI
Mi Item #05785876
MFR #80145385EW14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
80145385EW14

Band Saw Blade - Bi-Metal Material, 44-7/8 in Length, 1/2 in Width, 0.25 in Thick, 14 TPI
Mi Item #05785876
MFR #80145385EW14

Mfr description
80145385EW14 MASTER-BAND SAW BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    44-7/8 in
  • Thickness  
    0.25 in
  • Width  
    1/2 in

Details

  • Cutting Material
    Bi-Metal
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)