Specifications
Dimensions
- Bore Diameter6.0000 in
- Stroke12.0000 in
Details
- Country of OriginUS
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMX0 Basic
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1B600-1200 CYLINDER, NCA1, TIE ROD