Specifications
Dimensions
- Bore Diameter9.8430 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Cushion TypeCushion for noise damping
- Cylinder StyleTie-Rod
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCS1
- TypeTie-Rod
Overview
Mfr description
CS1FN250-300-CJPD0055 CYLINDER, KOREA