Motion
8210G35

ASCO
8210G35

Solenoid Valve - 110 V ac, 120 V ac, 2 way - 2/2 Normally Open
MI ITEM #05786972
MFR #8210G35
Price$385.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G35

Solenoid Valve - 110 V ac, 120 V ac, 2 way - 2/2 Normally Open
MI ITEM #05786972
MFR #8210G35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Valve Functionality
    2 way - 2/2 Normally Open

Overview

Mfr description
8210G035AC240/60,220/50D SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought