Motion
4024-XL (10)

HEXARMOR
4024-XL (10)

4024 Chrome Series Impact with padded palm size XL
Mi Item #05787050
MFR #4024-XL (10)
Price$71.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4024-XL (10)

4024 Chrome Series Impact with padded palm size XL
Mi Item #05787050
MFR #4024-XL (10)

Mfr description
4024-XL (10) 4024 CHROME SERIES IMPACT
  • Padded palm reduces vibration damage while returning a higher level of comfort and extending glove life. SuperFabric® brand material palm provides ANSI/ISEA level A8 cut resistance, offering some of the highest cut-resistance available in the industry. PVC printed synthetic leather palm provides reliable grip in dry or light oil situations, while increasing abrasion resistance. Superior back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows over a large area, providing workers with ANSI/ISEA 138 Level 1 impact protection Exterior and interior seams implement a double stitched core-spun thread, adding further durability and longevity. Machine washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.77/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Blue, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic with Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X21FP
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4024-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733010154
  • Material
    SuperFabric, PVC, Synthetic Leather
  • Product Line
    Chrome Series
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001791018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)