Motion
647008,1050A-PA01AA1TPTPTP

GRACO INC
647008,1050A-PA01AA1TPTPTP

647008,1050A-PA01AA1TPTPTP
MI ITEM #05787053
MFR #647008,1050A-PA01AA1TPTPTP
Your Price$2,373.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647008,1050A-PA01AA1TPTPTP

647008,1050A-PA01AA1TPTPTP
MI ITEM #05787053
MFR #647008,1050A-PA01AA1TPTPTP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,373.96/each(List $2,636.10)

Overview

Mfr description
647008 PUMP

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum, PTFE
  • Diaphragm Material
    Hytrel®
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought