Motion
527  40/1 L WR

HUB CITY INC
527 40/1 L WR

527 40/1 L WR Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.2500 in Input Size
Mi Item #05787108
MFR #527 40/1 L WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
527 40/1 L WR

527 40/1 L WR Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.2500 in Input Size
Mi Item #05787108
MFR #527 40/1 L WR

Mfr description
0220-65230 527 40/1 L WR (OLD0220-34006)
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1700 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    527
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    9077 in-lbs
  • Output Size
    2.1875 in
  • Ratio
    40:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    24 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    224.00 lbs

Details

  • CAD Drawing
    RATIO=40/1|STYLE=L
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-65230
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798057149
  • Max Input Horsepower
    8.260 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    520
  • Style
    L
  • UPC_NO
    662798057149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)