Motion
VEP10F10
VEP-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 5000 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #05787131
MFR #VEP10F10
Price$223.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 5000 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #05787131
MFR #VEP10F10

Mfr description
VEP10F10 1-1/4" VEP SERIES NIP NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.54/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Body Size
    1-1/4 in
  • Hex
    55 mm
  • Length
    5.43 in

Details

  • Actual Burst Pressure
    16000 psi (plug); 20000 psi (Connected); 3625 psi (Connect/Disconnect)
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Flow Rate
    46.40 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)