Motion
VEP12F12
VEP-Series Hydraulic Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 4500 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #05787133
MFR #VEP12F12
Price$640.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 4500 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #05787133
MFR #VEP12F12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$640.13/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    63 mm
  • Length
    6.63 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    95.00 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    4500 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
VEP12F12 1-1/2" VEP SERIES NIP NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought