Motion
VEP16F16
VEP-Series Hydraulic Plug - Steel Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 4000 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #05787135
MFR #VEP16F16
Price$2,637.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Plug - Steel Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 4000 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #05787135
MFR #VEP16F16

Mfr description
VEP16F16 2" VEP SERIES NIP NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,637.16/each

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2 in
  • Hex
    89 mm
  • Length
    11.08 in

Details

  • Actual Burst Pressure
    14500 psi (plug); 18000 psi (Connected); 3000 psi (Connect/Disconnect)
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Plug
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Flow Rate
    172.50 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    2 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)