Motion
VEP6F6
VEP-Series Hydraulic Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 5500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05787137
MFR #VEP6F6
Price$169.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 5500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05787137
MFR #VEP6F6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$169.13/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Hex
    38 mm
  • Length
    4.12 in

Details

  • Actual Burst Pressure
    20000 psi (Plug); 22000 psi (Connected); 4500 psi (Connect/Disconnect); 8000 psi (Impulse)
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    22.70 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5500 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
VEP6F6 3/4" VEP SERIES NIP NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought