Motion
VEP8F8
VEP-Series Hydraulic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 5500 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #05787139
MFR #VEP8F8
Price$161.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 5500 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #05787139
MFR #VEP8F8

Mfr description
VEP8F8 1" VEP SERIES NIP NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.37/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    44 mm
  • Length
    4.95 in

Details

  • Actual Burst Pressure
    20000 psi (Plug); 22000 psi (Connected); 3625 psi (Connect/Disconnect); 7500 psi (Impulse)
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    32.50 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    5500 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)