Motion
10VEPF10
Needle Valve - Steel Body Material
MI ITEM #05787141
MFR #10VEPF10
Price$206.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
MI ITEM #05787141
MFR #10VEPF10

Mfr description
10VEPF10 1-1/4" VEP SERIES COUP NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.86/each

Specifications

Dimensions

  • Overall Length
    4.4000 in, 111.80 mm

Details

  • Body Material
    Steel
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)