Motion
6VEPF6
VEP-Series Hydraulic Socket - Steel Body Material, Posi-Lock Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 5500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05787148
MFR #6VEPF6
List Price$187.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Socket - Steel Body Material, Posi-Lock Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 5500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05787148
MFR #6VEPF6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$187.71/each for your price

Overview

Mfr description
6VEPF6 3/4" VEP SERIES COUP NPTF

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5500 psi
  • Valve Type
    Posi-Lock Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon
  • Body Size
    3/4 in
  • Flow Rate
    22.70 gpm
  • Hex
    38 mm
  • Length
    3.37 in
  • Burst Pressure
    18000 psi
  • Actual Burst Pressure
    18000 psi (Socket); 22000 psi (Connected); 4500 psi (Connect/Disconnect); 8000 psi (Impulse)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text