Motion
CDQ2KB40-15DZ

SMC CORP OF AMERICA
CDQ2KB40-15DZ

Compact Air Cylinder - Non-Rotating Rod Type, 40 mm Bore, 15 mm Stroke
MI ITEM #05787207
MFR #CDQ2KB40-15DZ
Price$72.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB40-15DZ

Compact Air Cylinder - Non-Rotating Rod Type, 40 mm Bore, 15 mm Stroke
MI ITEM #05787207
MFR #CDQ2KB40-15DZ

Mfr description
CDQ2KB40-15DZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)