Motion
VQZ332-3LO-N11T-F

SMC CORP OF AMERICA
VQZ332-3LO-N11T-F

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 3 (Closed Center) Position
MI ITEM #05787242
MFR #VQZ332-3LO-N11T-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ332-3LO-N11T-F

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 3 (Closed Center) Position
MI ITEM #05787242
MFR #VQZ332-3LO-N11T-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQZ332-3LO-N11T-F VALVE, BODY PORTER

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    L Plug without Connector
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought