Motion
MGPL40-100Z
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #05787293
MFR #MGPL40-100Z
List Price$530.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #05787293
MFR #MGPL40-100Z

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$530.31/each for your price

Overview

Mfr description
MGPL40-100Z MGP-Z CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text