Motion
138B37501

MA FORD MFG
138B37501

138B37501
MI ITEM #05787560
MFR #138B37501
List Price$124.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
138B37501

138B37501
MI ITEM #05787560
MFR #138B37501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.31/each for your price

Overview

Mfr description
138B37501 E/M 3/8 SE 3FL BALL C/C HSS
  • 3 flute
  • variable pitch
  • 36° helix
  • Wiper flat & face geometry for improved floor finish
  • cylindrical margin for improved wall finish

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    36 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    2-1/2 in
  • Shank Type
    Straight
  • Series
    138B
  • Variable Helix
    no
  • Variable Index
    yes
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text