Motion
21501
Brawny Industrial® Industrial or Cleaning Wipe - Wet, Cloth, Number of Wipes: 84
Mi Item #05787732
MFR #21501
Price$28.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Wet, Cloth, Number of Wipes: 84
Mi Item #05787732
MFR #21501

Mfr description
21501 BRAWNY TOWELS PAIL
  • Features cloth-like softness that allows you to easily wipe and clean greasy and grimy hands on the spot
  • Soft, durable and strong with no gritty residue and clean, fresh scent make these a perfect cleanup solution and portable pail with one-at-a-time dispensing and added wiper protection helps reduce waste and control costs
  • Cloth-like towel cleans clean grease and grime off hands with no gritty residue and leaves a clean, fresh scent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.62/each

Specifications

Dimensions

  • Wipe Length
    12.2000 in
  • Wipe Width
    8.6000 in

Details

  • Additional Details
    The Brawny Industrial® wet hand towel features cloth-like softness that allows you to easily wipe and clean greasy and grimy hands on the spot. Soft, durable & strong with no gritty residue and clean, fresh scent make these a perfect clean-up solution and portable pail with one-at-a-time dispensing and added wiper protection helps reduce waste and control costs.
  • Cleaning Wipe Type
    Multipurpose
  • Color
    Blue
  • Manufacturer Product Page
  • Number of Wipes
    84
  • Treated Or Dry
    Wet
  • UPC_NO
    073310215013
  • Wipe Material
    Cloth
  • Wipe Presentation
    Center-Pull Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)