Motion
521H25A+340 Y=20

THOMSON (ALTRA)
521H25A+340 Y=20

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
MI ITEM #05787744
MFR #521H25A+340 Y=20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H25A+340 Y=20

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
MI ITEM #05787744
MFR #521H25A+340 Y=20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Length
    340 mm

Details

  • Accuracy Class
    High Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500

Overview

Mfr description
521H25A-340MM RAIL Y=20MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought