Motion
AS2201F-U01-23

SMC CORP OF AMERICA
AS2201F-U01-23

AS2201F-U01-23 FLOW CONTROL
Mi Item #05787831
MFR #AS2201F-U01-23
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201F-U01-23

AS2201F-U01-23 FLOW CONTROL
Mi Item #05787831
MFR #AS2201F-U01-23

Mfr description
AS2201F-U01-23 FLOW CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Tube Outside Diameter
    0.1259 in, 3.20 mm
  • Tube Size
    3.2 mm

Details

  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Elbow
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Standard
    Meter out
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)