Motion
GRL8260217.00

GROVE GEAR
GRL8260217.00

Right Angle Helical Bevel Speed Reducer - GRL Series, Worm Gear Type, Single, 2.6300 in Center Distance, 5:1 Ratio, 1.1250 in Input Dia., C-Face Quill Input, 1.1250 in Output Dia., Solid Output , 180 Frame
Mi Item #05788149
MFR #GRL8260217.00
Price$2,382.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8260217.00

Right Angle Helical Bevel Speed Reducer - GRL Series, Worm Gear Type, Single, 2.6300 in Center Distance, 5:1 Ratio, 1.1250 in Input Dia., C-Face Quill Input, 1.1250 in Output Dia., Solid Output , 180 Frame
Mi Item #05788149
MFR #GRL8260217.00

Mfr description
GRL-BMQ826-5-L-180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.70/each

Specifications

Dimensions

  • Center Distance  
    2.6300 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Service Factor
    1.00
  • Weight
    56.00 lbs

Details

  • Bevel Gear Type
    Worm
  • Housing Material
    Cast Iron
  • Input Horsepower
    6.6930 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    690310052754
  • Mounting Type
    Base Mounted
  • Output RPM
    350 rpm
  • Output Torque
    1130
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lb
  • Reduction
    Single
  • Series
    GRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)