Overview
Mfr description
NCQ2KB40-25DMZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Bore Diameter
- Country of OriginUS
- Stroke25 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Port Thread StandardRc
- TypePneumatic
- Body OptionRod end male thread
- Body Type32 mm - 200 mm
- Made to OrderYes
- MagnetWithout Magnet
- Mounting ThreadNorth American
- Mounting TypeThrough Hole
- Manufacturer Product Page
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data