Specifications
Dimensions
- Package Size400 mL
Details
- ColorBlack
- Cure Time12 hrs
- Manufacturer Upc Number00051111982969
- Package TypeCartridge
- UPC_NO00051111982969
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)