Motion
4T-30305D

NTN
4T-30305D

Tapered Roller Bearing Assembly - 25 mm Bore, 62 mm OD, 0.7188 in Width, 1.5 mm Fillet Radius
Mi Item #05788454
MFR #4T-30305D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
4T-30305D

Tapered Roller Bearing Assembly - 25 mm Bore, 62 mm OD, 0.7188 in Width, 1.5 mm Fillet Radius
Mi Item #05788454
MFR #4T-30305D

Mfr description
4T-30305D BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter
    62 mm
  • Overall Width
    0.7188 in

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359292602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)