Motion
6003-H-20T1XLDDUU-01

NSK CORP, BEARING DIV
6003-H-20T1XLDDUU-01

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width
Mi Item #05788666
MFR #6003-H-20T1XLDDUU-01
Price$119.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6003-H-20T1XLDDUU-01

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width
Mi Item #05788666
MFR #6003-H-20T1XLDDUU-01

Mfr description
6003-H-20T1XLDDUU-01 6000 SERIES SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.60/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    10 mm
  • Overall Length
    35 mm
  • Overall Width  
    10 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6003-H-20T1XLDDUU-01 is a 17mm bore radial deep groove ball bearing with double seals, 35mm OD, and 10mm width for industrial use.
  • Manufacturer Catalog Number
    6003-H-20T1XLDDUU-01
  • Manufacturer Upc Number
    029176835988
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176835988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)