Motion
6007-H-20T1XDDU

NSK CORP, BEARING DIV
6007-H-20T1XDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width
MI ITEM #05788670
MFR #6007-H-20T1XDDU
Price$216.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6007-H-20T1XDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width
MI ITEM #05788670
MFR #6007-H-20T1XDDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.17/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    62 mm
  • Overall Length
    62 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6007-H-20T1XDDU is a 35mm bore radial deep groove ball bearing with double seals, 62mm OD, and 14mm width for industrial use.
  • Manufacturer Catalog Number
    6007-H-20T1XDDU
  • Manufacturer Upc Number
    029176895708
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176895708

Overview

Mfr description
6007-H-20T1XDDUU2-01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought