Motion
6200-H-20T1XDDU

NSK CORP, BEARING DIV
6200-H-20T1XDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width
MI ITEM #05788672
MFR #6200-H-20T1XDDU
Your Price$92.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6200-H-20T1XDDU

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width
MI ITEM #05788672
MFR #6200-H-20T1XDDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.27/each(List $106.12)

Overview

Mfr description
6200-H-20T1XDDU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    9 mm
  • Overall Width
  • Overall Length
    9 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    9 mm
  • Manufacturer Catalog Number
    6200-H-20T1XDDU
  • Manufacturer Upc Number
    029176781407
  • UPC_NO
    029176781407
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200-H-20T1XDDU is a heavy-duty radial/deep groove ball bearing with a 10 mm bore and 30 mm OD, built for industrial automation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought