Motion
6204-H-20T1XADDU*M01

NSK CORP, BEARING DIV
6204-H-20T1XADDU*M01

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width
Mi Item #05788676
MFR #6204-H-20T1XADDU*M01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6204-H-20T1XADDU*M01

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width
Mi Item #05788676
MFR #6204-H-20T1XADDU*M01

Mfr description
6204-H-20T1XADDU-M01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Length
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6204-H-20T1XADDU*M01 is a reinforced radial/deep groove ball bearing with a 20 mm bore and 47 mm OD, ideal for heavy machinery.
  • Manufacturer Catalog Number
    6204-H-20T1XADDU*M01
  • Manufacturer Upc Number
    029176910395
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176910395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)