Motion
FYTBK 506

SKF
FYTBK 506

Two-bolt Flange Housing - 2-Bolt Flange, Housing: Solid, Thermoplastic Material
Mi Item #05788809
MFR #FYTBK 506
Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTBK 506

Two-bolt Flange Housing - 2-Bolt Flange, Housing: Solid, Thermoplastic Material
Mi Item #05788809
MFR #FYTBK 506

Mfr description
FYTBK506 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    20 mm
  • Bolt Center To Center Length
    116.50 mm
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length
    142 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FYTBK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)