Motion
NHE24
NHE Series Bearing Lock Nut - 4.716-12 in Thread Size, 6.1300 in OD, 5.6880 in Face Dia., 1.0410 in Width, Steel Material
MI ITEM #05788832
MFR #NHE24
Price$315.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 4.716-12 in Thread Size, 6.1300 in OD, 5.6880 in Face Dia., 1.0410 in Width, Steel Material
MI ITEM #05788832
MFR #NHE24

Mfr description
NHE-24 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.55/each

Specifications

Dimensions

  • Face Diameter  
    5.6880 in
  • Outside Diameter  
    6.1300 in
  • Overall Width
    1.0410 in
  • Thread Size  
    4.716-12 in
  • Weight
    3.747 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)