Motion
80T17V5326A

LEESON ELECTRIC
80T17V5326A

Washdown Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 80 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, Round Mount
Mi Item #05788865
MFR #80T17V5326A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
80T17V5326A

Washdown Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 80 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, Round Mount
Mi Item #05788865
MFR #80T17V5326A

Mfr description
1/3HP 1800RPM R701 TENV 208-230/460V 80
  • Suitable for use on VFD, 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque MAX GUARD® Class F insulation system 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings with moisture resistant, high temperature grease 300 Series Stainless steel external construction: frame, endshields, shaft, conduit box, mounting base and hardware for superior corrosion resistance Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator 100% Paint-free construction. Totally enclosed, non-ventilated Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals Hydrophobic breather in OP endshield and conduit box equalize air pressure Nameplate information laser etched on frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    80
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    9.72 in
  • Shaft Diameter
    19 mm
  • Weight
    28 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.3-1.3/0.65 A
  • Full Load Efficiency
    72 %
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    K
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856031181
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6204
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856031181
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)